Lutron SLV-600P-WH Skylark Dimmer, ON/OFF Switch, Magnetic Low-Voltage, 600VA, White | Graybar Store
     
Lutron - Skylark Dimmer, ON/OFF Switch, Magnetic Low-Voltage, 600VA, White - SLV-600P-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, ON/OFF Switch, Magnetic Low-Voltage, 600VA, White

    Manufacturer: Lutron
    Manufacturer #: SLV-600P-WH
    SKU: 88163739
    $50.18
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Voltage Rating:120V
    Switch Type:1-Pole
    Additional Features:Rocker Switch Returns Light to Light Level Indicated by Slider
    Wattage:450
    Composition:3 Channel
    Brand or Series:Skylark
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SLV-600P-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Rocker Switch Returns Light to Light Level Indicated by Slider
    • Brand or Series Skylark
    • Composition 3 Channel
    • Lamp Type Magnetic Low-Voltage
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Wattage 450
    • Voltage Rating 120V
    • SKU Spec Sheet
      SLV-600P-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White