Lutron S2-LF-WH Skylark® Full Variable Control/Dimmer, Single-Pole, 2.5A, 300W, White | Graybar Store
     
Lutron - Skylark® Full Variable Control/Dimmer, Single-Pole, 2.5A, 300W, White - S2-LF-WH
+ / - Hover over image to Zoom
Other Views

    Skylark® Full Variable Control/Dimmer, Single-Pole, 2.5A, 300W, White

    Manufacturer: Lutron
    Manufacturer #: S2-LF-WH
    SKU: 88163725
    $40.89
    Checking Pricing
         
    Additional Features:Rocker Switch Returns Light to Light Level Indicated By Slider
    Voltage Rating:120V
    Wattage:300 W
    Color:White
    Switch Type:1-Pole
    Composition:2 Channel
    Rating:300 (Halogen/Incandescent) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S2-LF-WH
    • Color White
    • UNSPSC 39122214
    • Additional Features Rocker Switch Returns Light to Light Level Indicated By Slider
    • Composition 2 Channel
    • Rating 300 (Halogen/Incandescent) W
    Product Overview:
    Skylark® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White