Lutron S-103P-IV Skylark® Dimmer, On/Off Switch, 3-Way, 1000W, Ivory | Graybar Store
     
Lutron - Skylark® Dimmer, On/Off Switch, 3-Way, 1000W, Ivory - S-103P-IV
+ / - Hover over image to Zoom
Other Views

    Skylark® Dimmer, On/Off Switch, 3-Way, 1000W, Ivory

    Manufacturer: Lutron
    Manufacturer #: S-103P-IV
    SKU: 88163718
    $99.30
    Checking Pricing
         
    Additional Features:Rocker Switch Returns Light to Light Level Indicated by Slider
    Voltage Rating:120 V
    Wattage:1000 W
    Color:Ivory
    Switch Type:3-Way and Multi-Location
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-103P-IV
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features Rocker Switch Returns Light to Light Level Indicated by Slider
    • Composition 3 Channel
    Product Overview:
    Skylark® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 3-Way/Multi-Location, Ivory