Lutron P-BDG-PKG2W Smart Kit, Smart Bridge/(2) Dimmers/(2) Pico Remotes/(2) Pedestals/(2) Wallplates, White | Graybar Store
     
Lutron - Smart Kit, Smart Bridge/(2) Dimmers/(2) Pico Remotes/(2) Pedestals/(2) Wallplates, White - P-BDG-PKG2W
+ / - Hover over image to Zoom
Other Views

    Smart Kit, Smart Bridge/(2) Dimmers/(2) Pico Remotes/(2) Pedestals/(2) Wallplates, White

    Manufacturer: Lutron
    Manufacturer #: P-BDG-PKG2W
    SKU: 25728390
    $233.58
    Checking Pricing
         
    Additional Features:Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating:120V
    Wattage:150 (CFL/LED) W; 600 (Incandescent) W
    Switch Type:1-Pole, Multi-Location
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # P-BDG-PKG2W
    • Additional Features Provides True Dimming From Each Location with Pico® Wireless Remotes
    • Composition 1 Channel
    • Switch Type 1-Pole, Multi-Location
    • Wattage 150 (CFL/LED) W; 600 (Incandescent) W
    • Voltage Rating 120V
    • SKU Spec Sheet
      P-BDG-PKG2W Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Caseta® Dimmer, Voltage Rating: 120 V, Switch Style: Wireless In-Wall, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/Multi-Location