Lutron NTCL-250-WH Nova T® Architectural Dimmer, Single-Pole, 120V, White | Graybar Store
     
Lutron - Nova T® Architectural Dimmer, Single-Pole, 120V, White - NTCL-250-WH
+ / - Hover over image to Zoom
Other Views

    Nova T® Architectural Dimmer, Single-Pole, 120V, White

    Manufacturer: Lutron
    Manufacturer #: NTCL-250-WH
    SKU: 25698958
    $82.04
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:1000 W
    Color:White
    Switch Type:1-Pole
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTCL-250-WH
    • Color White
    • Composition 1 Channel
    • Switch Type 1-Pole
    Product Overview:
    Nova T® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole, White