Lutron AYCL-253P-IV Ariadni C•L 250W Dimmer, Preset, 3-Way/Single-Pole, 120V, Ivory | Graybar Store
     
Lutron - Ariadni C•L 250W Dimmer, Preset, 3-Way/Single-Pole, 120V, Ivory - AYCL-253P-IV
+ / - Hover over image to Zoom
Other Views

    Ariadni C•L 250W Dimmer, Preset, 3-Way/Single-Pole, 120V, Ivory

    Manufacturer: Lutron
    Manufacturer #: AYCL-253P-IV
    SKU: 25653519
    $45.14
    Checking Pricing
         
    Voltage Rating:120V
    Wattage:150 (CFL/LED) W; 600 (Incandescent) W
    Color:Ivory
    Switch Type:1-Pole, 3-Way
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYCL-253P-IV
    • Color Ivory
    • Composition 3 Channel
    • Switch Type 1-Pole, 3-Way
    • Wattage 150 (CFL/LED) W; 600 (Incandescent) W
    • Voltage Rating 120V
    • SKU Spec Sheet
      AYCL-253P-IV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni® Dimmer, Voltage Rating: 120 V, Switch Style: Toggle with Slide Dimmer, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/3-Way, Ivory