Lutron P-PKG1P-WH Dimmer Kit, Dimmer/Pico Remote/Wallplate, White | Graybar Store
     
Lutron - Dimmer Kit, Dimmer/Pico Remote/Wallplate, White - P-PKG1P-WH
+ / - Hover over image to Zoom
Other Views

    Dimmer Kit, Dimmer/Pico Remote/Wallplate, White

    Manufacturer: Lutron
    Manufacturer #: P-PKG1P-WH
    SKU: 25653506
    $70.25
    Checking Pricing
         
    Additional Features:Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating:120V
    Wattage:100 (CFL/LED) W; 300 (Incandescent) W
    Color:White
    Switch Type:1-Pole
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # P-PKG1P-WH
    • Color White
    • UNSPSC 45111808
    • Additional Features Provides True Dimming From Each Location with Pico® Wireless Remotes
    • Composition 1 Channel
    • Switch Type 1-Pole
    • Wattage 100 (CFL/LED) W; 300 (Incandescent) W
    • Voltage Rating 120V
    • SKU Spec Sheet
      P-PKG1P-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Caseta® Dimmer, Voltage Rating: 120 V, Switch Style: Wireless Plug-In, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White