Lutron NTSTV-DV-LA Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control, Lt. Almond | Graybar Store
     
Lutron - Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control, Lt. Almond - NTSTV-DV-LA
+ / - Hover over image to Zoom
Other Views

    Nova T Dimmer, Slide-to-Off, Fluorescent/LED, 1-Pole, Small Control, Lt. Almond

    Manufacturer: Lutron
    Manufacturer #: NTSTV-DV-LA
    SKU: 25649000
    $115.05
    Checking Pricing
         
    Color:Light Almond
    Voltage Rating:120/277V
    Switch Type:1-Pole
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTSTV-DV-LA
    • Color Light Almond
    • Composition 1 Channel
    • Lamp Type Fluorescent/LED
    • Series Nova T
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      NTSTV-DV-LA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dimmer, Voltage Rating: 120 to 277 V, Switch Style: Slide, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole, Light Almond