Lutron P-PKG1W-WH Dimmer Kit, Dimmer/Pico Remote, White | Graybar Store
     
Lutron - Dimmer Kit, Dimmer/Pico Remote, White - P-PKG1W-WH
+ / - Hover over image to Zoom
Other Views

    Dimmer Kit, Dimmer/Pico Remote, White

    Manufacturer: Lutron
    Manufacturer #: P-PKG1W-WH
    SKU: 25644633
    $66.84
    Checking Pricing
         
    Additional Features:Provides True Dimming From Each Location with Pico® Wireless Remotes
    Voltage Rating:120V
    Wattage:150 (CFL/LED) W; 600 (Incandescent) W
    Color:White
    Switch Type:1-Pole
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # P-PKG1W-WH
    • Color White
    • UNSPSC 39122236
    • Additional Features Provides True Dimming From Each Location with Pico® Wireless Remotes
    • Composition 1 Channel
    Product Overview:
    Caseta® Dimmer, Voltage Rating: 120 V, Switch Style: Wireless In-Wall, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White