Lutron SCL-153P-IV Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, Ivory | Graybar Store
     
Lutron - Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, Ivory - SCL-153P-IV
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, Ivory

    Manufacturer: Lutron
    Manufacturer #: SCL-153P-IV
    SKU: 25591332
    $26.28
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
    Switch Type:1-Pole, 3-Way
    Additional Features:Rocker Switch Returns Light to Light Level Indicated by Slider
    Wattage:150 (CFL/LED) W; 600 (Incandescent) W
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SCL-153P-IV
    • Color White
    • Additional Features Rocker Switch Returns Light to Light Level Indicated by Slider
    • Composition 3 Channel
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Series Skylark
    Product Overview:
    Skylark® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/3-Way, White