Lutron DVCL-153P-AL Diva C•L Single Pole-3-Way with Locator Light Gloss Finish, Almond | Graybar Store
     
Lutron - Diva C•L Single Pole-3-Way with Locator Light Gloss Finish, Almond - DVCL-153P-AL
+ / - Hover over image to Zoom
Other Views

    Diva C•L Single Pole-3-Way with Locator Light Gloss Finish, Almond

    Manufacturer: Lutron
    Manufacturer #: DVCL-153P-AL
    SKU: 25323402
    $32.76
    Checking Pricing
    Items sold in feet or each.
         
    Color:Light Almond
    Rating:600W
    Voltage Rating:120V
    Switch Type:1-Pole, 3-Way
    Wattage:600
    Composition:3-Channel
    Brand or Series:Diva
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVCL-153P-AL
    • Color Light Almond
    • UNSPSC 39122206
    • Brand or Series Diva
    • Composition 3-Channel
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 600W
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole, 3-Way
    • Wattage 600
    • Voltage Rating 120V
    • SKU Spec Sheet
      DVCL-153P-AL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Diva® Dimmer, Voltage Rating: 120 V, Switch Style: Paddle with Slide Dimmer, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole/3-Way, Light Almond