Lutron DV-603PGH-WH Diva® eco-dim® Dimmer, 3-Way/Single-Pole, 600W, 120V, White | Graybar Store
     
Lutron - Diva® eco-dim® Dimmer, 3-Way/Single-Pole, 600W, 120V, White - DV-603PGH-WH
+ / - Hover over image to Zoom
Other Views

    Diva® eco-dim® Dimmer, 3-Way/Single-Pole, 600W, 120V, White

    Manufacturer: Lutron
    Manufacturer #: DV-603PGH-WH
    SKU: 25196918
    $35.77
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Eco-Dim® Model Guarantees At Least 15% Energy Savings Compared to a Standard Switch
    Voltage Rating:120V
    Wattage:600
    Color:White
    Switch Type:3-Way/Multi-Location
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-603PGH-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Eco-Dim® Model Guarantees At Least 15% Energy Savings Compared to a Standard Switch
    • Composition 3 Channel
    • Switch Type 3-Way/Multi-Location
    • Wattage 600
    • Voltage Rating 120V
    • SKU Spec Sheet
      DV-603PGH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Diva® eco-dim® Dimmer, Voltage Rating: 120 V, Switch Style: Paddle with Slide Dimmer, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 3-Way/Multi-Location, White