Lutron MA-L3L3-WH Maestro® Dual Dimmer, Halogen/Incandescent, 120V, 300W, White | Graybar Store
     
Lutron - Maestro® Dual Dimmer, Halogen/Incandescent, 120V, 300W, White - MA-L3L3-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Dual Dimmer, Halogen/Incandescent, 120V, 300W, White

    Manufacturer: Lutron
    Manufacturer #: MA-L3L3-WH
    SKU: 25089962
    $63.71
    Checking Pricing
         
    Additional Features:Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    Voltage Rating:120V
    Wattage:300 W
    Color:White
    Switch Type:1-Pole
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-L3L3-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    • Composition 1 Channel
    Product Overview:
    Maestro® Dimmer, Voltage Rating: 120 V, Switch Style: Tap, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White