ABB (Thomas and Betts) DIH4-1-LM-BR LE DIH41LMBR SHRNK-WRP RECT 4 HOLE | Graybar Store
     
ABB (Thomas and Betts) - LE DIH41LMBR SHRNK-WRP RECT 4 HOLE - DIH4-1-LM-BR
+ / - Hover over image to Zoom
Other Views

    LE DIH41LMBR SHRNK-WRP RECT 4 HOLE

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: DIH4-1-LM-BR
    SKU: 99429459
    $2,087.41
    Checking Pricing
    Items sold in feet or each.
         
    Color:Bronze
    Material:Die Cast Aluminum
    No. of Outlets:4 Outlet
    Brand or Series:Red-Dot
    Capacity:17.3 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # DIH4-1-LM-BR
    • Color Bronze
    • UNSPSC 39121305
    • Brand or Series Red-Dot
    • Capacity 17.3 cu. in.
    • No. of Outlets 4 Outlet
    • Material Die Cast Aluminum
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 1/2 Inch, Bronze, Aluminum, 4 Outlets, Two on Top, and One on Bottom and Back, with Mounting Lugs