Crouse Hinds (Eaton) LR15 CGN Die Cast Aluminum Series 5 Type LR Threaded Conduit Body With Cover and Gasket, 1/2 Inch | Graybar Store
     
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type LR Threaded Conduit Body With Cover and Gasket, 1/2 Inch - LR15 CGN
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type LR Threaded Conduit Body With Cover and Gasket, 1/2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LR15 CGN
    SKU: 96015988
    $1,927.63
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1/2
    Width:1.31 in.
    Size:1.31 in. x 2.06 in. x 4.4 in.
    Brand or Series:Series 5
    No. of Hubs:2 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LR15 CGN
    • Size 1.31 in. x 2.06 in. x 4.4 in.
    • UNSPSC 39131708
    • Body Type LR
    • Brand or Series Series 5
    • Connection Type Threaded
    • Cover and Gasket LR
    • Materials Die Cast Aluminum/Neoprene
    • No. of Hubs 2 Hub
    • Width 1.31 in.
    • Trade Size (Inches) 1/2
    • SKU Spec Sheet
      LR15 CGN Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    1/2 in. die cast aluminum Series 5 Type LR threaded rigid/IMC conduit body with cover and gasket. Type LR Rigid conduit outlet body with cover and gasket has die-cast copper-free aluminum construction and epoxy powder coat finish.