Crouse Hinds (Eaton) C25 Die Cast Aluminum Series 5 Type C Threaded Conduit Body, 3/4 Inch | Graybar Store
     
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type C Threaded Conduit Body, 3/4 Inch - C25
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type C Threaded Conduit Body, 3/4 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C25
    SKU: 88076999
    $1,318.73
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):3/4
    Width:1.53 in.
    Size:5.4 in. x 1.53 in. x 1.64 in.
    Brand or Series:Series 5
    No. of Hubs:2 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C25
    • Size 5.4 in. x 1.53 in. x 1.64 in.
    • UNSPSC 39131708
    • Body Type C
    • Brand or Series Series 5
    • Connection Type Threaded
    • Cover and Gasket No
    • No. of Hubs 2 Hub
    • Width 1.53 in.
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      C25 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    3/4 in. die cast aluminum Series 5 Type C threaded rigid/IMC conduit body. Acts as a pulling outlet for conductors being installed. Provide openings for making splices and taps in conductors.
    Conduit outlet bodies are installed in conduit systems to:
  • Acts as a pulling outlet for conductors being installed
  • Provide openings for making splices and taps in conductors
  • Acts as a mounting outlet for lighting fixtures and wiring
  •