Crouse Hinds (Eaton) C65 Die Cast Aluminum Series 5 Type C Threaded Conduit Body, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Die Cast Aluminum Series 5 Type C Threaded Conduit Body, 2 Inch - C65
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Series 5 Type C Threaded Conduit Body, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C65
    SKU: 88077007
    $51.83
    Checking Pricing
         
    Trade Size (Inches):2
    Width:3.1 in.
    Size:10.71 in. x 3.1 in. x 3.41 in.
    Brand or Series:Series 5
    No. of Hubs:2 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C65
    • Size 10.71 in. x 3.1 in. x 3.41 in.
    • UNSPSC 39131708
    • Body Type C
    • Brand or Series Series 5
    • Connection Type Threaded
    • Cover and Gasket No
    • Materials Die Cast Aluminum
    • No. of Hubs 2 Hub
    • Width 3.1 in.
    • Trade Size (Inches) 2
    • SKU Spec Sheet
      C65 Spec Sheet
    • ECCN EAR99
    Product Overview:
    2 in. die cast aluminum Series 5 Type C threaded rigid/IMC conduit body. Acts as a pulling outlet for conductors being installed. Provide openings for making splices and taps in conductors.
    Conduit outlet bodies are installed in conduit systems to:
  • Acts as a pulling outlet for conductors being installed
  • Provide openings for making splices and taps in conductors
  • Acts as a mounting outlet for lighting fixtures and wiring
  •