Lithonia Lighting LQC 1 R EL N Die Cast Aluminum Exit | Graybar Store
     
Lithonia Lighting - Die Cast Aluminum Exit - LQC 1 R EL N
+ / - Hover over image to Zoom
Other Views

    Die Cast Aluminum Exit

    Manufacturer: Lithonia Lighting
    Manufacturer #: LQC 1 R EL N
    SKU: 25176593
    $116.07
    Checking Pricing
         
    Additional Features:Brushed Aluminum Faceplate; Compact Housing; Die-Cast Aluminum Construction
    Color:Matte Black and Brushed Aluminum Housing with Red Letters
    Battery Type:Nickel Cadmium
    Fixture Wattage:0.6 @ 120 V W; 1.7 @ 277 V W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LQC 1 R EL N
    • Color Matte Black and Brushed Aluminum Housing with Red Letters
    • UNSPSC 39111708
    • Additional Features Brushed Aluminum Faceplate; Compact Housing; Die-Cast Aluminum Construction
    • Battery Type Nickel Cadmium
    • Fixture Wattage 0.6 @ 120 V W; 1.7 @ 277 V W
    Product Overview:
    Quantum® LQC Die Cast Aluminum Exit, Matte Black and Brushed Aluminum Housing with Red Letters, Lamp Type: LED, Number of Faces: 1, Battery Type: Nickel Cadmium, Fixture Wattage: 0.6 @ 120 V W; 1.7 @ 277 V W