Klein Tools D228-7 Diagonal-Cutting Pliers, High-Leverage, 7-1/8 in. | Graybar Store
     
Klein Tools - Diagonal-Cutting Pliers, High-Leverage, 7-1/8 in. - D228-7
+ / - Hover over image to Zoom
Other Views

    Diagonal-Cutting Pliers, High-Leverage, 7-1/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: D228-7
    SKU: 88154087
    $35.90
    Checking Pricing
         
    Jaw Length (Inches):13/16 in.
    Length:7-1/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D228-7
    • UNSPSC 27112114
    • Country of Origin US - USA
    • Handle Color Red
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 13/16 in.
    Product Overview:
    High Leverage Diagonal-Cutters, High-leverage design. Rivet is closer to the cutting edge for 36 greater cutting power than other plier designs.