Cetis DIA65139 Single-Line Telephone, 10 (Coil) ft, 12 (Line) ft, Dial Pad, Vertical or Horizontal, Ash | Graybar Store
     
Cetis - Single-Line Telephone, 10 (Coil) ft, 12 (Line) ft, Dial Pad, Vertical or Horizontal, Ash - DIA65139
+ / - Hover over image to Zoom
Other Views

    Single-Line Telephone, 10 (Coil) ft, 12 (Line) ft, Dial Pad, Vertical or Horizontal, Ash

    Manufacturer: Cetis
    Manufacturer #: DIA65139
    SKU: 25276712
    $46.67
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Data Port, Electronic 3-way Call Conference Function, Single-Line Non-Speakerphone
    Color:Ash
    Cord:10 (Coil) ft, 12 (Line) ft
    Dial:Dial Pad
    Housing Color:Ash
    Mounting Position:Vertical or Horizontal
    Phone Color:Ash
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # DIA65139
    • Color Ash
    • Cord 10 (Coil) ft, 12 (Line) ft
    • Dial Dial Pad
    • Housing Color Ash
    • Phone Color Ash
    • Type Single-Line Telephone
    • UNSPSC 43222800
    • Additional Features Data Port, Electronic 3-way Call Conference Function, Single-Line Non-Speakerphone
    • Mounting Position Vertical or Horizontal
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single-Line Telephone, Data Port, Electronic 3-way Call Conference Function, Single-Line Non-Speakerphone, Ash, 10 (Coil) ft