CRC Industries 02083 Di-Electric Grease Spray, 16 OZ Aerosol Can | Graybar Store
     
CRC Industries - Di-Electric Grease Spray, 16 OZ Aerosol Can - 02083
+ / - Hover over image to Zoom
Other Views

    Di-Electric Grease Spray, 16 OZ Aerosol Can

    Manufacturer: CRC Industries
    Manufacturer #: 02083
    SKU: 99486618
    $20.59
    Checking Pricing
         
    Size:16 oz.
    Color:Opaque
    Flame Retardant:Extremely Flammable
    Additional Features:Safe on most Plastics
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02083
    • Color Opaque
    • Size 16 oz.
    • Application Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms.
    • UNSPSC 15121901
    • Additional Features Safe on most Plastics
    • Flame Retardant Extremely Flammable
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Improves electrical performance during adverse conditions such as rain, fog, salt spray and temperature extremes, Excellent lubricant for rubber and plastic parts.
    Unique, non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Di-Electric Grease waterproofs electrical connections and components to protect against arcing due to moisture and other contaminants. It improves e