Leviton DH6HD-1BZ Home Control | Graybar Store
     
Leviton - Home Control - DH6HD-1BZ
+ / - Hover over image to Zoom
Other Views

    Home Control

    Manufacturer: Leviton
    Manufacturer #: DH6HD-1BZ
    SKU: 25889630
    $76.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:Home Control
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DH6HD-1BZ
    • Use With Home Control
    Product Overview:
    Decora Smart with HomeKit Technology 600 Watt Dimmer
    The Decora Smart Dimmer is HomeKit-enabled using Wi-Fi technology for residential applications;No Hub Required for local app control;Decora Smart Home app provides control over connected lights – dim/brighten your lights individually or turn off an entire room at once;Use Siri® on your iPhone, iPad or iPod touch to turn lights on/off or dim with just your voice;Over The Air (OTA) firmware updates via Leviton Decora Smart Home App;White and Light Almond color faces included;Color Change Kits (DDKIT) available in Black, Gray, Brown, Ivory;Rated for dimmable CFL and LED loads up to 300W;Rated for incandescent loads up to 600W;Soft fade on/off;On/off LED (bottom) and Brightness Level LED (left side);Multi-location (3-way) dimming is achieved using up to 4 remote units, DD00R-DLZ;Hot, neutral, load and ground required for installation and traveler for muilti-switch applications optional