L-Com DGBH15MT1 Male Connector for Field Termination, HD15, 2.44 x 1.22 x 0.062 in., Male, 1 | Graybar Store
     
L-Com - Male Connector for Field Termination, HD15, 2.44 x 1.22 x 0.062 in., Male, 1 - DGBH15MT1
+ / - Hover over image to Zoom
Other Views

    Male Connector for Field Termination, HD15, 2.44 x 1.22 x 0.062 in., Male, 1

    Manufacturer: L-Com
    Manufacturer #: DGBH15MT1
    SKU: 25541437
    $17.89
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):2.44 in. L x 1.22 in. W x 0.062 in. H
    Gender:Male
    Packaging:1 per Package
    Product Includes:Tie Wrap Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # DGBH15MT1
    • Gender Male
    • Connector Type HD15
    • Type Male Connector for Field Termination
    • Dimensions (Inches) 2.44 in. L x 1.22 in. W x 0.062 in. H
    • Product Includes Tie Wrap Cable
    • Accessory Type Male Connector For Field Termination
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Male Connector for Field Termination, HD15, 2.44 x 1.22 x 0.062 in, Male, 1, Tie Wrap Cable