Hubbell Premise Wiring DFPCLCLCF2MM Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM4), 2 M. L, 2 | Graybar Store
     
Hubbell Premise Wiring - Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM4), 2 M. L, 2 - DFPCLCLCF2MM
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Aqua, Multimode (OM4), 2 M. L, 2

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: DFPCLCLCF2MM
    SKU: 25812163
    $62.39
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    No. of Connectors:2
    Length:2 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # DFPCLCLCF2MM
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Aqua
    • No. of Connectors 2
    • UNSPSC 26121650
    • Fiber Category Multimode (OM4)
    • Length 2 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to LC, Duplex, Aqua, Multimode - OM4, 2 m, 2