Hubbell Premise Wiring DFPCLCLCC1MM Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 1 M. L, 2 | Graybar Store
     
Hubbell Premise Wiring - Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 1 M. L, 2 - DFPCLCLCC1MM
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Orange, Multimode (OM1), 1 M. L, 2

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: DFPCLCLCC1MM
    SKU: 99700497
    $59.25
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    No. of Connectors:2
    Length:1 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # DFPCLCLCC1MM
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Orange
    • No. of Connectors 2
    • UNSPSC 26121650
    • Fiber Category Multimode (OM1)
    • Length 1 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to LC, Duplex, Orange, Multimode - OM1, 1 m, 2