Bussmann (Eaton) DFJ-10 DFJ Series Class J High Speed Drive Fuse, Current-Limiting, 10A, 600VAC | Graybar Store
     
Bussmann (Eaton) - DFJ Series Class J High Speed Drive Fuse, Current-Limiting, 10A, 600VAC - DFJ-10
+ / - Hover over image to Zoom
Other Views

    DFJ Series Class J High Speed Drive Fuse, Current-Limiting, 10A, 600VAC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DFJ-10
    SKU: 25089540
    $41.46
    Checking Pricing
         
    Amps:10A
    Voltage Rating:600VAC/450VDC
    Interrupt Rating:200 kA (RMS Symmetrical), 100 kA V DC
    Additional Features:Silver Fuse Element
    Standard:UL 248-8, CSA C22.2, CE
    Connection:Ferrule End X Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DFJ-10
    • Application Equipment Using Power Semiconductors; Protection of AC and DC Drives
    • UNSPSC 39121626
    • Additional Features Silver Fuse Element
    • Amps 10A
    • Fuse Type Current Limiting
    • Voltage Rating 600VAC/450VDC
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 200 kA (RMS Symmetrical), 100 kA V DC
    • Standard UL 248-8, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    10AMP 600V J DRIVE FUSE
    10AMP 600V J DRIVE FUSE