Thomas and Betts DF4X1C-1000 Riser-Gard Corrugated Non-Metallic Flexible Conduit, 1000 ft. | Graybar Store
     
Thomas and Betts - Riser-Gard Corrugated Non-Metallic Flexible Conduit, 1000 ft. - DF4X1C-1000
+ / - Hover over image to Zoom
Other Views

    Riser-Gard Corrugated Non-Metallic Flexible Conduit, 1000 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: DF4X1C-1000
    SKU: 99426976
    $1.48
    Checking Pricing
         
    Color / Finish:Orange
    Inner Diameter:0.98 in. I.D.
    Length:1000 ft. L
    Outer Diameter:1.32 Inches
    Trade Size (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DF4X1C-1000
    • UNSPSC 39131706
    • Color / Finish Orange
    • Inner Diameter 0.98 in. I.D.
    • Length 1000 ft. L
    Product Overview:
    Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 1,000 Feet, Material PVC, Color Orange, with Pull Tape