Square D (Schneider Electric) DF102V Fuse Holder, 30A, 600V, 2-Pole, 10x38mm Fuses | Graybar Store
     
Square D (Schneider Electric) - Fuse Holder, 30A, 600V, 2-Pole, 10x38mm Fuses - DF102V
+ / - Hover over image to Zoom
Other Views

    Fuse Holder, 30A, 600V, 2-Pole, 10x38mm Fuses

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DF102V
    SKU: 25559529
    $33.01
    Checking Pricing
         
    Additional Features:IP20 CONFORMING TO IEC 60529
    Amps:32A
    Connection:Screw Clamp Terminal
    Standard:UL, CSA, IEC
    Voltage Rating:690 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DF102V
    • Mounting Style RAIL
    • UNSPSC 39121624
    • Additional Features IP20 CONFORMING TO IEC 60529
    • Amps 32A
    • Fuse Dimension 2P,GG-AM
    • Voltage Rating 690 V
    • Connection Screw Clamp Terminal
    • Standard UL, CSA, IEC
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Schneider Electric,FUSEHOLDER 600V 30AMP 2POLES 10X38MM,-20...60 ?C with derating,2P,gG-aM,32 A,690 V,TeSys,UL, CSA, IEC,fuse-disconnector,rail,screw clamp terminals
    Schneider Electric,FUSEHOLDER 600V 30AMP 2POLES 10X38MM,-20...60 ?C with derating,2P,gG-aM,32 A,690 V,TeSys,UL, CSA, IEC,fuse-disconnector,rail,screw clamp terminals