Phoenix Contact 2716046 Device Terminal Block, Screw Connection, 1-Level, 500V, 32A, 24-12 AWG, 8-Connections, Grey | Graybar Store
     
Phoenix Contact - Device Terminal Block, Screw Connection, 1-Level, 500V, 32A, 24-12 AWG, 8-Connections, Grey - 2716046
+ / - Hover over image to Zoom
Other Views

    Device Terminal Block, Screw Connection, 1-Level, 500V, 32A, 24-12 AWG, 8-Connections, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 2716046
    SKU: 99693973
    $9.14
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    AWG Range:24 - 12
    Mounting Type:Direct Mount
    No. of Connections:8
    Rated Current:32A
    Rated Voltage:500V
    Width:38 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2716046
    • Color Grey
    • Type Device
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type Direct Mount
    • No. of Levels 1
    • Width 38 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 8
    • AWG Range 24 - 12
    • Rated Current 32A
    • Rated Voltage 500V
    Product Overview:
    Device Terminal Block, Packaging: 50, Gray, Width (mm): 38 mm, Height: 24 mm, Amperage Rating: 32 A