Mulberry 11335 Device Cover, Galvanized Steel, Use with 4-11/16 in. Boxes, 2-Device, Flat | Graybar Store
     
Mulberry - Device Cover, Galvanized Steel, Use with 4-11/16 in. Boxes, 2-Device, Flat - 11335
+ / - Hover over image to Zoom
Other Views

    Device Cover, Galvanized Steel, Use with 4-11/16 in. Boxes, 2-Device, Flat

    Manufacturer: Mulberry
    Manufacturer #: 11335
    SKU: 88184396
    $3.41
    Checking Pricing
         
    Opening:(2) Device
    No. of Gangs:2-Gang
    Shape:Rectangular
    Raised (Inches):Flat
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11335
    • UNSPSC 39121304
    • No. of Gangs 2-Gang
    • Opening (2) Device
    • Raised (Inches) Flat
    • Shape Rectangular
    • Material Galvanized Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Device Cover, Galvanized Steel, No. of Gangs: 2, Shape: Rectangular, Opening: (2) Device, Raised (Inches): Flat