Wiremold (Legrand) 5550A4 5500 Device Bracket, Ivory, 7-1/2 in. | Graybar Store
Message Dialog
Display Update Message
17051
22002147
[
{
"catentry_id" : "242464",
"Attributes" : {
"Color / Finish_Ivory":"5"
,
"Fitting Type_Device Bracket":"25"
,
"Box Style_Rectangular":"26"
,
"Additional Features_RoHS; UL and cUL Listed":"27"
,
"No. of Gangs_4-Gang":"28"
,
"Brand or Series_5500 Series":"29"
,
"Length_9-5/8 in.":"30"
,
"Use With_5500 Series Large Capacity Raceway; 5507 Series Faceplates; Ortronics TracJack & Series II":"31"
,
"Cover Type_Solid":"32"
,
"Dimensions_2-1/2 in. x 9-5/8 in.":"33"
,
"Packaging_1 per Package":"34"
,
"Material_PVC":"35"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_39131709":"3"
,
"Body Type_Straight":"4"
,
"SAP Delivery Unit_1":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SAP Material Type_ZSTD":"8"
,
"SAP POA_02":"9"
,
"SAP GTIN_786776059151":"10"
,
"SAP ECCN_EAR99":"11"
,
"SAP Country of Origin_US - USA":"12"
,
"SAP Country Name_USA":"13"
,
"SAP Country Code_US":"14"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"15"
,
"CFP_NO":"16"
,
"SAP Price Unit B_1":"17"
,
"SAP Price Unit A_1":"18"
,
"SAP Price Column L_30.91":"19"
,
"SAP Price Column B_22.08":"20"
,
"SAP Price Column A_30.91":"21"
,
"SAP Unit_EA":"22"
,
"SAP Price Unit L_1":"23"
,
"SAP Prefix Purchase Group_WIRPA":"24"
},
}
]
5500 Device Bracket, Ivory, 7-1/2 in.
Manufacturer:
Wiremold (Legrand)
Manufacturer #:
5550A4
SKU:
22002147
Checking Pricing
Color / Finish:Ivory
Fitting Type:Device Bracket
Box Style:Rectangular
Additional Features:RoHS; UL and cUL Listed
No. of Gangs:4-Gang
Brand or Series:5500 Series
Length:9-5/8 in.
Use With:5500 Series Large Capacity Raceway; 5507 Series Faceplates; Ortronics TracJack & Series II
Cover Type:Solid
Dimensions:2-1/2 in. x 9-5/8 in.
Packaging:1 per Package
Material:PVC
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Wiremold (Legrand)
Manufacturer #
5550A4
Dimensions
2-1/2 in. x 9-5/8 in.
UNSPSC
39131709
Additional Features
RoHS; UL and cUL Listed
Body Type
Straight
Box Style
Rectangular
Brand or Series
5500 Series
Color / Finish
Ivory
Cover Type
Solid
Fitting Type
Device Bracket
Length
9-5/8 in.
No. of Gangs
4-Gang
Material
PVC
Packaging
1 per Package
Use With
5500 Series Large Capacity Raceway; 5507 Series Faceplates; Ortronics TracJack & Series II
ECCN
EAR99
Country of Origin
US - USA
Product Overview:
Ivory non-metallic PVC offset mounting device bracket fitting. 7-1/2 inch.
For mounting up to four power and communication devices at one location. Utilizes 5507 Series Faceplates, Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series inserts. For faceplate opt