Hubbell Wiring Device - Kellems PDB2DIV Device Box | Graybar Store
Hubbell Wiring Device - Kellems - Device Box - PDB2DIV
+ / - Hover over image to Zoom
Other Views

    Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PDB2DIV
    SKU: 99712513
    $12.23
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color / Finish:Office White
    Box Style:Rectangular
    Color:White
    Size:4.62 L x 0.94 D x 2.76 H in
    Depth:0.94 in
    Use With:Non-Metallic Raceway
    Mounting Type:Screw Mount
    Material:Non-Metallic
    Knockouts:None
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PDB2DIV
    • Color White
    • Size 4.62 L x 0.94 D x 2.76 H in
    • UNSPSC 39131711
    • Box Style Rectangular
    • Color / Finish Office White
    • Depth 0.94 in
    • Knockouts None
    • Materials Steel
    • Mounting Type Screw Mount
    • No. of Gangs 2-Gang
    • Series PW2 WallTrak (Latching) Series
    • Material Non-Metallic
    • For Use With PremiseTrak PP1 Latching Raceway
    • Use With Non-Metallic Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Device Box, PVC, White, Size: 4.62 L x 0.94 D x 2.76 H in, Box Style: Rectangular, Mounting Type: Screw Mount
    Hubbell Wiring Device Kellems, Non-Metallic Raceway, PolyTrak Series,PolyTrak Box, 2-Gang, Deep