Wiremold (Legrand) NM2048-FW Device Box | Graybar Store
Wiremold (Legrand) - Device Box - NM2048-FW
+ / - Hover over image to Zoom
Other Views

    Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2048-FW
    SKU: 25186373
    $6.26
    Checking Pricing
         
    Color / Finish:Fog White
    No. of Gangs:1-Gang
    Box Style:Rectangular
    Additional Features:Cover Has Twistouts On All Sides; Cover Snaps Onto Base; Rectangular KO in Base for Extension to Wall Box
    Size:4-3/4 x 3 x 1-3/4 in
    Depth:1-3/4 in.
    Use With:2700 Series Raceways; 2800 Series Raceways; 2900 Series Raceways; NM2000 Series Raceways
    Mounting Type:Device Mount
    Material:PVC
    Length:4-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2048-FW
    • Size 4-3/4 x 3 x 1-3/4 in
    • UNSPSC 39131709
    • Additional Features Cover Has Twistouts On All Sides; Cover Snaps Onto Base; Rectangular KO in Base for Extension to Wall Box
    • Box Style Rectangular
    • Color / Finish Fog White
    • Depth 1-3/4 in.
    • Length 4-3/4 in.
    • Mounting Type Device Mount
    • No. of Gangs 1-Gang
    • Series Plugmold Plus NM2000 Series Multi-Outlet System
    • Material PVC
    • Use With 2700 Series Raceways; 2800 Series Raceways; 2900 Series Raceways; NM2000 Series Raceways
    • SKU Spec Sheet
      NM2048-FW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover snaps onto base - no screws required. Cover has twistouts on all sides. Rectangular KO in base for extenstion to wall box. Used with 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4" L x 3" W x 1 3/4" D (121mm L x 76mm W x 44mm D). 1-Gang.
    Cover snaps onto base - no screws required. Cover has twistouts on all sides. Rectangular KO in base for extenstion to wall box. Used with 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4" L x 3" W x 1 3/4" D (121mm L x 76mm W x 44mm D). 1-Gang.