Hubbell Wiring Device - Kellems PB3FCIB3G Device Box | Graybar Store
Hubbell Wiring Device - Kellems - Device Box - PB3FCIB3G
+ / - Hover over image to Zoom
Other Views

    Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB3FCIB3G
    SKU: 22073509
    $26.58
    Checking Pricing
         
    Color / Finish:Office White
    No. of Gangs:3-Gang
    Box Style:Rectangular
    Additional Features:3-Gang Boxes that Allows Full Capacity from PB3 Raceway to Box for Either Power or Datacom Applications
    Color:White
    Size:9.96 x 4.80 x 3.17 in
    Depth:3.17 in
    Use With:Non-Metallic Raceway
    Mounting Type:Screw
    Material:Non-Metallic
    Knockouts:None
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB3FCIB3G
    • Color White
    • Size 9.96 x 4.80 x 3.17 in
    • UNSPSC 39131711
    • Additional Features 3-Gang Boxes that Allows Full Capacity from PB3 Raceway to Box for Either Power or Datacom Applications
    • Box Style Rectangular
    • Color / Finish Office White
    • Depth 3.17 in
    • Knockouts None
    • Mounting Type Screw
    • No. of Gangs 3-Gang
    • Series PB3 BaseTrak Series
    • Material Non-Metallic
    • Use With Non-Metallic Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Device Box, PVC, White, Size: 9.96 x 4.80 x 3.17 in, Box Style: Rectangular, Mounting Type: Screw Mount
    Hubbell Wiring Device Kellems, Non-Metallic Raceway, BaseTrak Series, 3-Gang, Full Capacity Raised Box