Bulwark SNDDTN RG L Deluxe Shirt Nomex 4.5 oz with Logo, Size L | Graybar Store
     
Bulwark - Deluxe Shirt Nomex 4.5 oz with Logo, Size L - SNDDTN RG L
+ / - Hover over image to Zoom
Other Views

    Deluxe Shirt Nomex 4.5 oz with Logo, Size L

    Manufacturer: Bulwark
    Manufacturer #: SNDDTN RG L
    SKU: 25798458
    $76.75
    Checking Pricing
         
    Size:L
    Gender:Mens
    Color:Tan
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SNDDTN RG L
    • Color Tan
    • Gender Mens
    • Size L
    • Closure Type Placket front with button closure
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded, topstitched collar, Two chest pockets with snap flap closures and sewn in pencil stall, Placket front with snap closure, Topstitched cuff with adjustable snap closure, Tailored sleeve placket