Delta Electronics Delta BreezSlim G1 Series Fan, Single-Speed | Graybar Store
     
Delta Electronics - Delta BreezSlim G1 Series Fan, Single-Speed
+ / - Hover over image to Zoom
Other Views

    Delta BreezSlim G1 Series Fan, Single-Speed

    Manufacturer: Delta Electronics
         

    Delta BreezSlim G1 sets the bar for performance in the popular small fan size. Operating at just 2 Sones or less, this quiet fan features Delta's super reliable brushless DC motor, and an LED indicator light so you know it's running.

    • Manufacturer Delta Electronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    CFM
    Sones
    Price
    SLM70
    25510936
    9-3/8 L x 10-3/4 W in.
    7-1/2 L x 7-1/2 W x 4 in. H
    Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    3 in.
    70
    2.0
    $59.63 / EA
    SKU
    25510936
    Grill Size
    9-3/8 L x 10-3/4 W in.
    Housing Dimensions
    7-1/2 L x 7-1/2 W x 4 in. H
    Additional Features
    Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    Duct Size
    3 in.
    CFM
    70
    Sones
    2.0
    $59.63 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SLM50
    25510935
    9.375 L x 10.75 W in.
    7.25 L x 7.5 W x 3.937 in. H
    Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    3 in.
    50
    1.0
    $65.84 / EA
    SKU
    25510935
    Grill Size
    9.375 L x 10.75 W in.
    Housing Dimensions
    7.25 L x 7.5 W x 3.937 in. H
    Additional Features
    Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    Duct Size
    3 in.
    CFM
    50
    Sones
    1.0
    $65.84 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock