Delta Electronics Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V, 60 Hz | Graybar Store
     
Delta Electronics - Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V, 60 Hz
+ / - Hover over image to Zoom
Other Views

    Delta BreezSignature G2 Series Exhaust Fan, Single Speed, 120V, 60 Hz

    Manufacturer: Delta Electronics
         

    Delta BreezSignature offers the full package of performance and control. The exceptional reliability of Delta's brushless DC motor is combined with control options including humidity sensing, motion sensing and adjustable continuous low speed.

    • ENERGY STAR® qualified with innovative brushless DC motor technology
    • Perfectly quiet operation at less than 0.3 Sones
    • Ceiling mount ventilating fan for continuous running
    • Energy efficiency at 9.0 CFM/Watt
    • Green LED indicator light to show power is on
    • Manufacturer Delta Electronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    CFM
    Price
    SIG80
    25510932
    12-3/8 in. L x 12-3/8 in. W
    9-5/8 in. L x 9-5/8 in. W x 7-1/4 in. H
    Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    4 in.
    80
    $139.26 / EA
    SKU
    25510932
    Grill Size
    12-3/8 in. L x 12-3/8 in. W
    Housing Dimensions
    9-5/8 in. L x 9-5/8 in. W x 7-1/4 in. H
    Additional Features
    Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    Duct Size
    4 in.
    CFM
    80
    $139.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SIG110
    25510933
    12-3/8 in. L x 12-3/8 in. W
    9-5/8 in. L x 9-5/8 in. W x 7-1/4 in. H
    Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    4 in.
    110
    $180.25 / EA
    SKU
    25510933
    Grill Size
    12-3/8 in. L x 12-3/8 in. W
    Housing Dimensions
    9-5/8 in. L x 9-5/8 in. W x 7-1/4 in. H
    Additional Features
    Built-In Backdraft Damper; Easy Installation with Expandable Extension Bracket; Motor Equipped with Thermal Cutoff Fuse
    Duct Size
    4 in.
    CFM
    110
    $180.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock