Delta Electronics Delta BreezGreenBuilder Series Fan, LED Light, 4 in. Duct | Graybar Store
     
Delta Electronics - Delta BreezGreenBuilder Series Fan, LED Light, 4 in. Duct
+ / - Hover over image to Zoom
Other Views

    Delta BreezGreenBuilder Series Fan, LED Light, 4 in. Duct

    Manufacturer: Delta Electronics
         

    Delta BreezGreenBuilder fans mark a new achievement in bathroom ventilation for green construction. Built upon market-leading energy efficiency, exceptionally low power consumption and virtually silent operation.

    • Manufacturer Delta Electronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    CFM
    Watts
    Voltage Rating
    Price
    GBR80LED
    25633247
    10-3/4 in. L x 10-3/4 in. W
    8 in. L x 8-1/4 in. W x 5-3/4 in. H
    Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    4 in.
    80
    $159.87 / EA
    SKU
    25633247
    Grill Size
    10-3/4 in. L x 10-3/4 in. W
    Housing Dimensions
    8 in. L x 8-1/4 in. W x 5-3/4 in. H
    Additional Features
    Built-In Backdraft Damper; Easy Installation; Motor Equipped with Thermal Cutoff Fuse
    Duct Size
    4 in.
    CFM
    80
    Watts
    Voltage Rating
    $159.87 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GBR100LED
    25880855
    4 in.
    12.6 W
    120 V
    $172.42 / EA
    SKU
    25880855
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    4 in.
    CFM
    Watts
    12.6 W
    Voltage Rating
    120 V
    $172.42 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock