Quiktron (Legrand) CBL10GSFPDAC3M-LEG Dell Force10® SFP+ Direct Attach Copper Cable Assembly, 3m | Graybar Store
     
Quiktron (Legrand) - Dell Force10® SFP+ Direct Attach Copper Cable Assembly, 3m - CBL10GSFPDAC3M-LEG
+ / - Hover over image to Zoom
Other Views

    Dell Force10® SFP+ Direct Attach Copper Cable Assembly, 3m

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: CBL10GSFPDAC3M-LEG
    SKU: 25875675
    $93.46
    Checking Pricing
         
    Color:Black
    Dimensions:12in x 9in x 1in
    Frequency Rating:DC to 10G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:3m
    Voltage (Volts):0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # CBL10GSFPDAC3M-LEG
    • Color Black
    • Dimensions 12in x 9in x 1in
    • Size 3m
    • Voltage (Volts) 0
    • No. of Ports 1
    • Connection Type SFP+
    • Media Connector Type N/A
    • No. of Positions 1
    • Temperature Rating 0 to 70°C
    • Frequency Rating DC to 10G
    • SKU Spec Sheet
      CBL10GSFPDAC3M-LEG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dell Force10® CBL-10GSFP-DAC-3M Compatible TAA Compliant 10GBase-CU SFP+ to SFP+ Direct Attach Cable (Passive Twinax, 3m)