Quiktron (Legrand) Dell Force10® SFP+ Direct Attach Copper Cable Assembly | Graybar Store
     
Quiktron (Legrand) - Dell Force10® SFP+ Direct Attach Copper Cable Assembly
+ / - Hover over image to Zoom
Other Views

    Dell Force10® SFP+ Direct Attach Copper Cable Assembly

    Manufacturer: Quiktron (Legrand)
         

    This is a Dell Force10® compatible 10GBase-CU SFP+ to SFP+ direct attach cable that operates over passive copper.

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    • Manufacturer Quiktron (Legrand)
    • Connection Type SFP+
    • Temperature Rating 0 to 70°C
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    CBL-10GSFP-DAC-1M-LEG
    25875674
    Black
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    0
    $69.91 / EA
    SKU
    25875674
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    $69.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CBL-10GSFP-DAC-3M-LEG
    25875675
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    0
    $92.52 / EA
    SKU
    25875675
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    $92.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CBL-10GSFP-DAC-5M-LEG
    25875676
    Black
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    0
    $129.55 / EA
    SKU
    25875676
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    $129.55 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CBL-10GSFP-DAC-0.5M-LEG
    25875651
    Black
    12in x 9in x 0.5in
    DC to 10G
    N/A
    1
    1
    0.5m
    0
    $67.86 / EA
    SKU
    25875651
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    $67.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    CBL-10GSFP-DAC-10M-LEG
    25875652
    Black
    18in x 18in x 1.5in
    DC to 10G
    N/A
    1
    1
    10m
    3.3V
    <0.2 W
    $233.19 / EA
    SKU
    25875652
    Color
    Black
    Dimensions
    18in x 18in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2 W
    $233.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock