Square D (Schneider Electric) 8910DPA14V14 Definite Purpose Contactor, Open-Type Enclosure, 4-Pole, 20A, 24V | Graybar Store
     
Square D (Schneider Electric) - Definite Purpose Contactor, Open-Type Enclosure, 4-Pole, 20A, 24V - 8910DPA14V14
+ / - Hover over image to Zoom
Other Views

    Definite Purpose Contactor, Open-Type Enclosure, 4-Pole, 20A, 24V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA14V14
    SKU: 91011518
    $93.19
    Checking Pricing
         
    Amperage Rating:20
    Voltage Rating:600
    Poles:4-Pole
    Coil Voltage:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA14V14
    • UNSPSC 39121529
    • Amperage Rating 20
    • Class Rating 8910
    • Coil Voltage 24
    Product Overview:
    Definite purpose 20A 600V 4-pole contactor with 24V coil voltage, open-type enclosure and quick connect terminals.