Columbia Lighting Dedicated T8 Lensed Troffer, JT8 Series, 120/277V | Graybar Store
     
Columbia Lighting - Dedicated T8 Lensed Troffer, JT8 Series, 120/277V
+ / - Hover over image to Zoom
Other Views

    Dedicated T8 Lensed Troffer, JT8 Series, 120/277V

    Manufacturer: Columbia Lighting
         

    • Manufacturer Columbia Lighting
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumens
    Ballast Type
    Fixture Size (feet)
    Color Temperature (Kelvin)
    Price
    JT824-232G-FSA12-EU
    22072135
    2
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120/277V
    White
    58W
    2750 Lumens
    Electronic
    2 x 4 ft
    $64.15 / EA
    SKU
    22072135
    No. of Lamps
    2
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120/277V
    Color
    White
    Lamp Watts
    58W
    Lumens
    2750 Lumens
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 4 ft
    Color Temperature (Kelvin)
    $64.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-332G-FSA12-EU
    25220621
    3
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120/277V
    White
    58W
    2750 Lumens
    Electronic
    2 x 4 ft
    Call for Pricing
    SKU
    25220621
    No. of Lamps
    3
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120/277V
    Color
    White
    Lamp Watts
    58W
    Lumens
    2750 Lumens
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 4 ft
    Color Temperature (Kelvin)
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-332G-FSA12-3EU-F835
    25712697
    3
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120/277V
    White
    58W
    2750 Lumens
    Electronic
    2 x 4 ft
    3500 K
    $74.14 / EA
    SKU
    25712697
    No. of Lamps
    3
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120/277V
    Color
    White
    Lamp Watts
    58W
    Lumens
    2750 Lumens
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 4 ft
    Color Temperature (Kelvin)
    3500 K
    $74.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT822-317G-FSA12-EU
    25220620
    3
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120/277V
    White
    58W
    2750 Lumens
    Electronic
    2 x 2 ft
    $90.77 / EA
    SKU
    25220620
    No. of Lamps
    3
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120/277V
    Color
    White
    Lamp Watts
    58W
    Lumens
    2750 Lumens
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 2 ft
    Color Temperature (Kelvin)
    $90.77 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-432G-FSA12-4EU
    25167289
    4
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120/277V
    White
    58W
    2750 Lumens
    Electronic
    2 x 4 ft
    $70.85 / EA
    SKU
    25167289
    No. of Lamps
    4
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120/277V
    Color
    White
    Lamp Watts
    58W
    Lumens
    2750 Lumens
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 4 ft
    Color Temperature (Kelvin)
    $70.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT822-232U6G-FSA12-EU
    22058982
    2
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120/277V
    White
    58W
    2750 Lumens
    Electronic
    2 x 2 ft
    $66.49 / EA
    SKU
    22058982
    No. of Lamps
    2
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120/277V
    Color
    White
    Lamp Watts
    58W
    Lumens
    2750 Lumens
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 2 ft
    Color Temperature (Kelvin)
    $66.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-332G-FSA12-3EU
    25167288
    3
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    120/277V
    White
    58W
    2750 Lumens
    Electronic
    2 x 4 ft
    $70.85 / EA
    SKU
    25167288
    No. of Lamps
    3
    Additional Features
    Contractor-Friendly Handling; Flush steel door; Integral T-bar clips; Mechanical Light Trap Prevents Light leak without
    Voltage Rating
    120/277V
    Color
    White
    Lamp Watts
    58W
    Lumens
    2750 Lumens
    Ballast Type
    Electronic
    Fixture Size (feet)
    2 x 4 ft
    Color Temperature (Kelvin)
    $70.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-232G-FSA12-EPU
    25760561
    Call for Pricing
    SKU
    25760561
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumens
    Ballast Type
    Fixture Size (feet)
    Color Temperature (Kelvin)
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-432G-FSA12-4EU-F841-C388
    25711796
    4
    White
    4 light electronic instant start T8
    2x4
    $76.19 / EA
    SKU
    25711796
    No. of Lamps
    4
    Additional Features
    Voltage Rating
    Color
    White
    Lamp Watts
    Lumens
    Ballast Type
    4 light electronic instant start T8
    Fixture Size (feet)
    2x4
    Color Temperature (Kelvin)
    $76.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-432G-FSA12-4EU-F835-C388
    25711795
    4
    White
    4 light electronic instant start T8
    2x4
    $76.19 / EA
    SKU
    25711795
    No. of Lamps
    4
    Additional Features
    Voltage Rating
    Color
    White
    Lamp Watts
    Lumens
    Ballast Type
    4 light electronic instant start T8
    Fixture Size (feet)
    2x4
    Color Temperature (Kelvin)
    $76.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-332G-FSA12-3EPU
    25495384
    Call for Pricing
    SKU
    25495384
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumens
    Ballast Type
    Fixture Size (feet)
    Color Temperature (Kelvin)
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JT824-432G-FSA12-4EU-F841
    25802633
    $67.17 / EA
    SKU
    25802633
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lamp Watts
    Lumens
    Ballast Type
    Fixture Size (feet)
    Color Temperature (Kelvin)
    $67.17 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock