Pass and Seymour (Legrand) SSO13 Wallplate, Jumbo, 1-Gang, (1) Blank, Box-Mount, Smooth 302 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, Jumbo, 1-Gang, (1) Blank, Box-Mount, Smooth 302 Stainless Steel - SSO13
+ / - Hover over image to Zoom
Other Views

    Wallplate, Jumbo, 1-Gang, (1) Blank, Box-Mount, Smooth 302 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SSO13
    SKU: 25279513
    $14.05
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SSO13
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    • Wall Plate Size Jumbo
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      SSO13 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Smooth Metal Wall Plate, Jumbo 1gang, Blank Box Mounted, 302 Stainless Steel
    Smooth Metal Wall Plate, Jumbo 1gang, Blank Box Mounted, 302 Stainless Steel