Hubbell Wiring Device - Kellems NP263BK Wallplate, Nylon, 3-Gang, (3) Decorator Device, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Wallplate, Nylon, 3-Gang, (3) Decorator Device, Black - NP263BK
+ / - Hover over image to Zoom
Other Views

    Wallplate, Nylon, 3-Gang, (3) Decorator Device, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP263BK
    SKU: 25077589
    $4.58
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Gangs:3-Gang
    Opening:(3) Decorator Device Openings
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP263BK
    • Color Black
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Opening (3) Decorator Device Openings
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 3) Decorator, Black
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 3-Gang, 3) Decorator, Black