Pass and Seymour (Legrand) SSJ26 Wallplate, Junior-Jumbo, 1-Gang, (1) Decorator Device, Smooth 302 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, Junior-Jumbo, 1-Gang, (1) Decorator Device, Smooth 302 Stainless Steel - SSJ26
+ / - Hover over image to Zoom
Other Views

    Wallplate, Junior-Jumbo, 1-Gang, (1) Decorator Device, Smooth 302 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SSJ26
    SKU: 99521204
    $10.16
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:1-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SSJ26
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    • Wall Plate Size Junior Jumbo
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      SSJ26 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Smooth Metal Wall Plate Junior-Jumbo 1gang Decorator 302 Stainless Steel
    Smooth Metal Wall Plate Junior-Jumbo 1gang Decorator 302 Stainless Steel