Pass and Seymour (Legrand) SS263 Wallplate, 3-Gang, (3) Decorator Device, Smooth 302 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, 3-Gang, (3) Decorator Device, Smooth 302 Stainless Steel - SS263
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Decorator Device, Smooth 302 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS263
    SKU: 99521117
    $16.58
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:3
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS263
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 3
    Product Overview:
    Smooth Metal Wall Plate 3gang Decorator 302 Stainless Steel
    Smooth Metal Wall Plate 3gang Decorator 302 Stainless Steel