Leviton SSJ7-40 Wallplate, Midsized, 1-Gang, (1) 1.406 in. Dia. Opening, Stainless Steel | Graybar Store
     
Leviton - Wallplate, Midsized, 1-Gang, (1) 1.406 in. Dia. Opening, Stainless Steel - SSJ7-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 1-Gang, (1) 1.406 in. Dia. Opening, Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: SSJ7-40
    SKU: 25439453
    $4.28
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:1-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # SSJ7-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    Product Overview:
    1-Gang, 1-Receptacle 1.406 -Inch Diameter Stainless Steel, Midway Size Wallplate, Stainless Steel
    1-Gang, 1-Receptacle 1.406 -Inch Diameter Stainless Steel, Midway Size Wallplate, Stainless Steel