Leviton SO262 Wallplate, Oversized, 2-Gang, (2) Decora/GFCI Device, Device-Mount, 302 Stainless Steel | Graybar Store
     
Leviton - Wallplate, Oversized, 2-Gang, (2) Decora/GFCI Device, Device-Mount, 302 Stainless Steel - SO262
+ / - Hover over image to Zoom
Other Views

    Wallplate, Oversized, 2-Gang, (2) Decora/GFCI Device, Device-Mount, 302 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: SO262
    SKU: 22116051
    $11.68
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # SO262
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 2 Gang
    • Wall Plate Size Oversized
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang Decora/GFCI Device Decora Wallplate, Oversized, 302 Stainless Steel, Device Mount, Stainless Steel
    2-Gang Decora/GFCI Device Decora Wallplate, Oversized, 302 Stainless Steel, Device Mount, Stainless Steel