Leviton 16252-E Decora® Plus Thermoplastic Self-Grounding Back and Side-Wired 15A 125V 2P3W Straight Blade Duplex Receptacle, Black | Graybar Store
     
Leviton - Decora® Plus Thermoplastic Self-Grounding Back and Side-Wired 15A 125V 2P3W Straight Blade Duplex Receptacle, Black - 16252-E
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Thermoplastic Self-Grounding Back and Side-Wired 15A 125V 2P3W Straight Blade Duplex Receptacle, Black

    Manufacturer: Leviton
    Manufacturer #: 16252-E
    SKU: 94006017
    $12.91
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    NEMA Rating:NEMA 5-15R
    Color:Black
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16252-E
    • Color Black
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • SKU Spec Sheet
      16252-E Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Decora® Plus black thermoplastic 15A 125V 2P3W NEMA 5-15R back and side-wired self-grounding straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.