Leviton Decora® Plus Nylon Hospital Grade Self-Grounding Tamper-Resistant 20A 125V Straight Blade Duplex Receptacle | Graybar Store
     
Leviton - Decora® Plus Nylon Hospital Grade Self-Grounding Tamper-Resistant 20A 125V Straight Blade Duplex Receptacle
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Nylon Hospital Grade Self-Grounding Tamper-Resistant 20A 125V Straight Blade Duplex Receptacle

    Manufacturer: Leviton
         

    All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.

    • Manufacturer Leviton
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    NEMA Rating
    Color
    Number of Poles
    Number of Wires
    Price
    16362-SGI
    25464724
    20A
    125
    NEMA 5-20R
    Ivory
    2-Pole
    3-Wire
    $57.94 / EA
    SKU
    25464724
    Amperage
    20A
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Color
    Ivory
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $57.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    16362-SGW
    25464725
    20A
    125
    NEMA 5-20R
    White
    2-Pole
    3-Wire
    $57.94 / EA
    SKU
    25464725
    Amperage
    20A
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Color
    White
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $57.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    16362-SGT
    25574224
    20A
    125
    NEMA 5-20R
    Light Almond
    2-Pole
    3-Wire
    $57.94 / EA
    SKU
    25574224
    Amperage
    20A
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Color
    Light Almond
    Number of Poles
    2-Pole
    Number of Wires
    3-Wire
    $57.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock